Strt, Brass, Comp. 1/2 in, MNPT 1/4 in

  • Mfr # 991212
  • Zoro # G2791839
product price: 
$
15.35
/ea

Key Features

Material
Brass
Connector Type
Adapter
Thread Size
1/2"-14
Pressure (PSI)
225
Pipe Size
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
991212
Zoro #
G2791839
UPC #
-
Country of Origin
United States
Item
Compression Fitting Adapter
Material
Brass
Connector Type
Adapter
Pressure (PSI)
225
Sub-Category
Air Hose Connectors/Adapters
Type
Compression
Standards
DOT FMVSS 571.106
Connection
Compression x Pipe
For Use With
Rubber Airbrake Hose
Temp. Range
-65 Degrees to 250 Degrees F
Application
Air
Resistance Properties
Corrosion-Resistant
Fitting Material
Brass
System of Measurement
Imperial
Maximum Operating Temperature
200 Degrees F
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
225 psi
Fitting Side B Connection Type
MNPT
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Rubber
Specific Fitting Shape
Straight Adapter
Fitting Shape
Straight
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
225 psi
For Media Type
Air

Dimensions

Thread Size
1/2"-14
Pipe Size
1/2 in
Tube Size
1/2 in
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
1/2-14
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 2
1/2-14

Description

Compression Fitting Adapter, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 225 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Not Applicable, Thread Size B 1/2-14, System of Measurement Imperial, Standards DOT FMVSS 571.106

Ratings & reviews