Zoro Homepage

Strt, Brass, Comp. 1/4 in, Comp. 3/8 in

  • Mfr # 974-4

  • Zoro # G1964271


product price: $15.79
/ea

Key Features

Type
Compression
Thread Size
1/8-27
Pipe Size
1/8 in
Connection
Compression
Tube Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
974-4
Zoro #
G1964271
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/8-27
Pipe Size
1/8 in
Tube Size
1/4 in
Thread Size B
1/8-27
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size 2
1/8-27
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Union
Type
Compression
Connection
Compression
For Use With
Nylon Tube Airbrake
Sub-Category
Tees
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Standards
SAE J246
Pressure (PSI)
150
Application
Air
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
Compatible Tube Material
Nylon
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Fitting Side B Connection Type
Compression
System of Measurement
Imperial
Specific Fitting Shape
Straight Bulkhead Union
Fitting Shape
Straight
Connector Type
Coupling
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Operating Pressure - Maximum
150 psi
For Media Type
Air

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands Not Applicable, Thread Size B 1/8-27, System of Measurement Imperial, Standards SAE J246

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.