Shop TRAMEC

Strt, Brass, Comp. 3/8 in, Comp. 1/2 in

  • Mfr # 962-6
  • Zoro # G1863167

product price: 
$
7.39
/ea

Key Features

Material
Brass
Connector Type
Coupling
Sub-Category
Unions
For Use With
Nylon Tube Airbrake
Thread Size
17/32-24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
962-6
Zoro #
G1863167
UPC #
-
Country of Origin
United States
Item
Compression Fitting Union
Material
Brass
Connector Type
Coupling
Sub-Category
Unions
For Use With
Nylon Tube Airbrake
Type
Compression
Temp. Range
-65 Degrees to 250 Degrees F
Standards
SAE J246
Pressure (PSI)
150
Connection
Compression
Application
Air
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Compatible Tube Material
Nylon
System of Measurement
Imperial
Specific Fitting Shape
Straight Connector
Fitting Material
Brass
Fitting Shape
Straight
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Air

Dimensions

Thread Size
17/32-24
Tube Size
3/8 in
Length
1 3/32 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
3/8 in
Overall Length
1 3/32 in
Thread Size B
17/32-24
Thread Size 2
17/32-24
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Wire Rope Length
1 3/32 in

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, Thread Size B 17/32-24, System of Measurement Imperial

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.