Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Strt, Brass, Comp. 5/32 in, MNPT 3/8 in

  • Mfr # 62-2.5TF

  • Zoro # G0081770


product price: $5.29
/ea

Key Features

Connection
Compression
Type
Compression
For Use With
Tubing
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62-2.5TF
Zoro #
G0081770
UPC #
-
Country of Origin
China

Dimensions

Tube Size
5/32 in
Fitting Side B Tube Outer Diameter
5/32 in
Fitting Side A Tube Outer Diameter
5/32 in
Fitting Side 1 Tube Outer Diameter
5/32 in
Fitting Side 2 Tube Outer Diameter
5/32 in

Details

Item
Compression Fitting Union
Connection
Compression
Type
Compression
For Use With
Tubing
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
Standards
SAE J844
Pressure (PSI)
200
Sub-Category
Unions
Application
Air
System of Measurement
Imperial
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon
Maximum Operating Temperature
220 Degrees F
Fitting Side B Connection Type
Compression
Specific Fitting Shape
Straight Connector
Fitting Shape
Straight
Connector Type
Coupling
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
150 psi
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
220 Degrees F
For Media Type
Air
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/32 in, Fitting Side B Tube Outer Diameter 5/32 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 220 Degrees F, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, System of Measurement Imperial, Standards SAE J844, Compatible Tube Material Nylon

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.