Support Clamp, Hose Separator, 3/4 In OD
Mfr # 2ZJW9
Zoro # G1150581
product price: $9.19
/eaKey Features
Material
Rubber, Steel
Outside Dia. (In.)
7/8 in
Type
w/Eye Bolt
Standards
DOT
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZJW9
Zoro #
G1150581
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
7/8 in
Inside Dia. (In.)
1/2 in
Outside Diameter
7/8 in
Inside Diameter
1/2 in
Details
Item
Support Clamp
Material
Rubber, Steel
Type
w/Eye Bolt
Standards
DOT
Color
Black
Includes
Eye Bolt
Mount Type
Eye Bolt
Product Type
Support Clamp
Compatible Hose Type
Air Brake Hose
Description
Support Clamp, Hose Separator, Inside Dia 1/2 In, Outside Dia 7/8 In, Material Rubber/Steel, Color Black, Standards DOT, Includes Eye Bolt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.