Zoro Homepage

Support Clamp, Hose Separator, 3/4 In OD

  • Mfr # 2ZJX2

  • Zoro # G1317872


product price: $6.89
/ea

Key Features

Material
Rubber, Steel
Standards
DOT
Type
w/Hex Bolt
Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJX2
Zoro #
G1317872
UPC #
-
Country of Origin
China

Dimensions

Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
3/4 in
Inside Diameter
3/8 in
Outside Diameter
3/4 in

Details

Item
Support Clamp
Material
Rubber, Steel
Standards
DOT
Type
w/Hex Bolt
Color
Black
Compatible Hose Type
Air Brake Hose
Product Type
Support Clamp
Mount Type
Hex Bolt

Description

Support Clamp, Hose Separator, Inside Dia 3/8 In, Outside Dia 3/4 In, Material Rubber/Steel, Color Black, Standards DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.