Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Support Clamp, Hose Separator, 7/8 In OD

  • Mfr # 2ZJX4

  • Zoro # G0466934


product price: $11.59
/ea

Key Features

Material
Rubber, Steel
Standards
DOT
Color
Black
Outside Dia. (In.)
7/8 in
Inside Dia. (In.)
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZJX4
Zoro #
G0466934
UPC #
-
Country of Origin
China

Dimensions

Outside Dia. (In.)
7/8 in
Inside Dia. (In.)
1/2 in
Inside Diameter
1/2 in
Outside Diameter
7/8 in

Details

Item
Support Clamp
Material
Rubber, Steel
Standards
DOT
Color
Black
Type
w/Hex Bolt
Product Type
Support Clamp
Mount Type
Hex Bolt
Compatible Hose Type
Air Brake Hose

Description

Support Clamp, Hose Separator, Inside Dia 1/2 In, Outside Dia 7/8 In, Material Rubber/Steel, Color Black, Standards DOT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.