Support Clamp, Hose Separator, Black
Mfr # 2ZJW7
Zoro # G1805754
product price: $6.79
/eaKey Features
Material
Rubber, Steel
For Use With
3/8 in and 1/4 in Clamps
Includes
Eye Bolt
Inside Dia. (In.)
3/8 in
Type
w/Eye Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZJW7
Zoro #
G1805754
UPC #
-
Country of Origin
China
Dimensions
Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
3/4 in
Compatible Hose Diameter
1/4 in, 3/8 in
Outside Diameter
3/4 in
Inside Diameter
3/8 in
Details
Item
Support Clamp
Material
Rubber, Steel
For Use With
3/8 in and 1/4 in Clamps
Includes
Eye Bolt
Type
w/Eye Bolt
Color
Black
Standards
DOT
Product Type
Support Clamp
Compatible Hose Type
Air Brake Hose
Mount Type
Eye Bolt
Description
Support Clamp, w/Eye Bolt, Temp. Range -, Length -, Material Rubber/Steel, Color Black, For Use With 3/8 In. and 1/4 In. Clamps, Standards DOT, Includes Eye Bolt, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.