Support Clamp, Hose Separator, With Tie
Mfr # 2ZJY3
Zoro # G1332685
product price: $13.89
/eaKey Features
Material
Rubber, Steel
Inside Dia. (In.)
3/8 in
Color
Black
Outside Dia. (In.)
3/4 in
Includes
Bolt with Tie
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2ZJY3
Zoro #
G1332685
UPC #
-
Country of Origin
China
Dimensions
Inside Dia. (In.)
3/8 in
Outside Dia. (In.)
3/4 in
Outside Diameter
3/4 in
Inside Diameter
3/8 in
Details
Item
Support Clamp
Material
Rubber, Steel
Color
Black
Includes
Bolt with Tie
Standards
DOT
Type
Triple w/U Bolt and Tie
Mount Type
Cable Tie, U-Bolt
Compatible Hose Type
Air Brake Hose
Product Type
Support Clamp
Description
Support Clamp, Hose Separator, Inside Dia 3/8 In, Outside Dia 3/4 In, Material Rubber/Steel, Color Black, Standards DOT, Includes Bolt With Tie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.