Support Clamp, Hose Separator, Without Tie
Mfr # 2ZJX6
Zoro # G2385476
product price: $13.59
/eaKey Features
Material
Rubber, Steel
Standards
DOT
Type
Triple w/Bolt
Outside Dia. (In.)
3/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2ZJX6
Zoro #
G2385476
UPC #
-
Country of Origin
China
Dimensions
Outside Dia. (In.)
3/4 in
Inside Dia. (In.)
3/8 in
Inside Diameter
3/8 in
Outside Diameter
3/4 in
Details
Item
Support Clamp
Material
Rubber, Steel
Standards
DOT
Type
Triple w/Bolt
Color
Black
Includes
Hex Bolt without Tie
Compatible Hose Type
Air Brake Hose
Product Type
Support Clamp
Mount Type
Hex Bolt
Description
Support Clamp, Hose Separator, Inside Dia 3/8 In, Outside Dia 3/4 In, Material Rubber/Steel, Color Black, Standards DOT, Includes Hex Bolt Without Tie
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.