Shop TRAMEC
See all product information
Create Account
Tee, Brass, Comp5/8", Comp5/8", Comp5/8"
- Mfr # 964-10
- Zoro # G8821407
product price:Â
$
43.55
/ea
Key Features
Material
Brass
Connector Type
Coupling
Type
Compression
Connection
Compression
Tube Size
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 964-10
- Zoro #
- G8821407
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tube Size
- 5/8 in
- Thread Size
- 13/16-18
- Thread Size A
- 13/16-18
- Fitting Side B Tube Outer Diameter
- 5/8 in
- Fitting Side C Tube Outer Diameter
- 5/8 in
- Overall Length
- 2 in
- Fitting Side A Tube Outer Diameter
- 5/8 in
- Thread Size 1
- 13/16"-18
- Fitting Side 1 Tube Outer Diameter
- 5/8 in
- Fitting Side 3 Tube Outer Diameter
- 5/8 in
- Fitting Side 2 Tube Outer Diameter
- 5/8 in
- Wire Rope Length
- 2 in
- Length
- 2 in
Description
Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Fitting Side C Tube Outer Diameter 5/8 in, Thread Size A 13/16-18, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000, Maximum Operating Pressure 150 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.