Zoro Homepage

Tube Nut, Compression, Brass, 150psi

  • Mfr # 961-4

  • Zoro # G2791105


product price: $1.39
/ea

Key Features

Type
Compression
Tube Size
1/4 in
Standards
DOT/SAE J1402A
For Use With
Nylon Tube Airbrake
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
961-4
Zoro #
G2791105
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
1/4 in
Thread Size
7/16"-24
Overall Length
7/16 in
Compatible Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Nut
Type
Compression
Standards
DOT/SAE J1402A
For Use With
Nylon Tube Airbrake
Material
Brass
Connection
Compression
Pressure (PSI)
150
Sub-Category
Nuts
Temp. Range
-65 Degrees to 250 Degrees F
Application
Air
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Fitting Material
Brass
Specific Fitting Shape
Nut
Compatible Tube Material
Nylon
Fitting Connection Type
Compression
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Nut
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air
Operating Temperature - Minimum
40 Degrees F
Operating Pressure - Maximum
150 psi
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 7/16 in, Thread Size 7/16 In.-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/4 in, Standards DOT/SAE J1402A, Compatible Tube Hardness Not Applicable, Compatible Tube Material Nylon, Fitting Connection Type Compression, Minimum Operating Temperature 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.