Zoro Homepage

Tube Sleeve, Compression, 150psi, 1/2InTube

  • Mfr # 960-8

  • Zoro # G2791111


product price: $1.19
/ea

Key Features

Connection
Compression
Material
Brass
Sub-Category
Sleeves
For Use With
Nylon Tube Airbrake
Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-8
Zoro #
G2791111
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compatible Tube Outer Diameter
1/2 in
Overall Length
3/8 in

Details

Item
Compression Fitting Sleeve
Connection
Compression
Material
Brass
Sub-Category
Sleeves
For Use With
Nylon Tube Airbrake
Type
Compression
Pressure (PSI)
150
Temp. Range
-65 Degrees to 250 Degrees F
Standards
DOT/SAE J1402A
Compatible Tube Material
Nylon
System of Measurement
Imperial
Specific Fitting Shape
Sleeve
Compatible Fitting Connection Type
Compression
Minimum Operating Temperature
65 Degrees F
Fitting Material
Brass
Maximum Operating Temperature
200 Degrees F
Maximum Operating Pressure
150 psi
Fitting Shape
Ferrule
Material Grade
C36000
Operating Pressure - Maximum
150 psi
Product Type
Compression Fitting Sleeve

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Standards DOT/SAE J1402A, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Minimum Operating Temperature 65 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.