Zoro Homepage

Tube Sleeve, Compression, Brass, 150psi

  • Mfr # 960-10

  • Zoro # G2791139


product price: $1.89
/ea
Sold in multiples of 6 for $11.34

Key Features

Tube Size
5/8 in
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
Pressure (PSI)
150
For Use With
Nylon Tube Airbrake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
960-10
Zoro #
G2791139
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
5/8 in
Compatible Tube Outer Diameter
5/8 in
Overall Length
3/8 in

Details

Item
Compression Fitting Sleeve
Material
Brass
Temp. Range
-65 Degrees to 250 Degrees F
Pressure (PSI)
150
For Use With
Nylon Tube Airbrake
Connection
Compression
Type
Compression
Sub-Category
Sleeves
Standards
SAE J246
Compatible Tube Material
Nylon
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Specific Fitting Shape
Sleeve
Minimum Operating Temperature
40 Degrees F
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Compatible Fitting Connection Type
Compression
Fitting Shape
Ferrule
Material Grade
C36000
Product Type
Compression Fitting Sleeve
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 3/8 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 5/8 in, Standards SAE J246, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Minimum Operating Temperature 40 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.