Tube Sleeve, Compression, Brass, 3/8In Tube
Mfr # 960-6
Zoro # G1815348
product price: $0.63
/eaSold in multiples of 5 for $3.15
Key Features
Standards
SAE J246
Connection
Compression
Tube Size
3/8 in
Type
Compression
For Use With
Nylon Tube Airbrake
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
960-6
Zoro #
G1815348
UPC #
-
Country of Origin
Mexico
Dimensions
Tube Size
3/8 in
Overall Length
1/4 in
Compatible Tube Outer Diameter
3/8 in
Details
Item
Compression Fitting Sleeve
Standards
SAE J246
Connection
Compression
Type
Compression
For Use With
Nylon Tube Airbrake
Material
Brass
Sub-Category
Sleeves
Pressure (PSI)
150
Temp. Range
-65 Degrees to 250 Degrees F
Compatible Tube Material
Nylon
Minimum Operating Temperature
40 Degrees F
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Compatible Fitting Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
System of Measurement
Imperial
Specific Fitting Shape
Sleeve
Fitting Shape
Ferrule
Material Grade
C36000
Operating Pressure - Maximum
150 psi
Product Type
Compression Fitting Sleeve
Description
Compression Fitting Sleeve, Fitting Material Brass, Material Grade C36000, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1/4 in, Specific Fitting Shape Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Standards SAE J246, Compatible Fitting Connection Type Compression, Compatible Tube Material Nylon, Minimum Operating Temperature 40 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.