Zoro Homepage

Tube Support, Compression, Brass, 3/4InTube

  • Mfr # 984-12W

  • Zoro # G2791087


product price: $4.89
/ea

Key Features

Type
Compression
Standards
SAE J246
Tube Size
3/4 in
Pressure (PSI)
150
Temp. Range
-65 Degrees to 250 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
984-12W
Zoro #
G2791087
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/4 in
Compatible Tube Inner Diameter
5/8 in
Compatible Tube Outer Diameter
3/4 in
Overall Length
1 1/32 in

Details

Item
Tube Insert
Type
Compression
Standards
SAE J246
Pressure (PSI)
150
Temp. Range
-65 Degrees to 250 Degrees F
For Use With
Nylon Tube Airbrake
Connection
Insert
Material
Brass
Sub-Category
Inserts
Application
Automotive
Material Grade
304
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Specific Fitting Shape
Tube Insert
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Minimum Operating Temperature
40 Degrees F
Compatible Fitting Connection Type
Compression
Fitting Shape
Insert
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air
Operating Temperature - Minimum
40 Degrees F

Description

Tube Insert, Application Automotive, Compatible Fitting Connection Type Compression, Compatible Tube Outer Diameter 3/4 in, Compatible Tube Inner Diameter 5/8 in, Fitting Material Brass, Material Grade 304, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/32 in, Specific Fitting Shape Tube Insert, System of Measurement Imperial, Standards SAE J246, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.