Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Union, Compression, Brass, 1/2In Tube

  • Mfr # 962-8

  • Zoro # G2791610


product price: $13.19
/ea

Key Features

Standards
SAE J246
Sub-Category
Unions
Connection
Compression
Thread Size
11/16-20
Type
Compression
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962-8
Zoro #
G2791610
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
11/16-20
Length
1.31 in
Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
1 5/16 in
Thread Size B
11/16-20
Fitting Side B Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 2
11/16-20
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Union
Standards
SAE J246
Sub-Category
Unions
Connection
Compression
Type
Compression
Pressure (PSI)
150
For Use With
Nylon Tube Airbrake
Temp. Range
-65 Degrees to 250 Degrees F
Material
Brass
Application
Air
Specific Fitting Shape
Straight Connector
Maximum Operating Temperature
200 Degrees F
Fitting Material
Brass
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon
System of Measurement
Imperial
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
Compression
Fitting Shape
Straight
Connector Type
Coupling
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Operating Temperature - Maximum
200 Degrees F
For Media Type
Air
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, Thread Size B 11/16-20, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.