Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Union, Compression, Brass, 1/4In Tube

  • Mfr # 962-4

  • Zoro # G0350966


product price: $5.79
/ea

Key Features

Thread Size
7/16-24
Temp. Range
-65 Degrees to 250 Degrees F
For Use With
Nylon Tube Airbrake
Pressure (PSI)
150
Standards
SAE J246
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962-4
Zoro #
G0350966
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/16-24
Length
0.85 in
Tube Size
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
27/32 in
Thread Size B
7/16-24
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side 2 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-24
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Union
Temp. Range
-65 Degrees to 250 Degrees F
For Use With
Nylon Tube Airbrake
Pressure (PSI)
150
Standards
SAE J246
Material
Brass
Type
Compression
Sub-Category
Unions
Connection
Compression
Application
Air
System of Measurement
Imperial
Fitting Material
Brass
Maximum Operating Pressure
150 psi
Fitting Side B Connection Type
Compression
Specific Fitting Shape
Straight Connector
Fitting Side A Connection Type
Compression
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Nylon
Minimum Operating Temperature
40 Degrees F
Fitting Shape
Straight
Connector Type
Coupling
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-40 Degrees F
For Media Type
Air

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 27/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, Thread Size B 7/16-24, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.