Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tube Union, Compression, Brass, 5/8In Tube

  • Mfr # 962-10

  • Zoro # G9678006


product price: $18.69
/ea

Key Features

Temp. Range
-65 Degrees to 250 Degrees F
Standards
SAE J246
Sub-Category
Unions
Thread Size
13/16-18
For Use With
Nylon Tube Airbrake
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962-10
Zoro #
G9678006
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
13/16-18
Length
1.43 in
Tube Size
5/8 in
Overall Length
1 7/16 in
Fitting Side B Tube Outer Diameter
5/8 in
Thread Size B
13/16-18
Fitting Side A Tube Outer Diameter
5/8 in
Thread Size 2
13/16-18
Fitting Side 1 Tube Outer Diameter
5/8 in
Fitting Side 2 Tube Outer Diameter
5/8 in

Details

Item
Compression Fitting Union
Temp. Range
-65 Degrees to 250 Degrees F
Standards
SAE J246
Sub-Category
Unions
For Use With
Nylon Tube Airbrake
Material
Brass
Pressure (PSI)
150
Type
Compression
Connection
Compression
Application
Air
Maximum Operating Pressure
150 psi
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Straight Connector
Minimum Operating Temperature
40 Degrees F
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Fitting Material
Brass
Compatible Tube Material
Nylon
Fitting Shape
Straight
Connector Type
Coupling
For Media Type
Air
Operating Temperature - Minimum
-40 Degrees F
Fitting Side 2 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Operating Pressure - Maximum
150 psi

Description

Compression Fitting Union, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 5/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/16 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Not Applicable, Thread Size B 13/16-18, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.