Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union Tee, Compression, Brass, 1/2In Tube

  • Mfr # 964-8

  • Zoro # G8821425


product price: $25.89
/ea

Key Features

Sub-Category
Tees
Temp. Range
-65 Degrees to 250 Degrees F
Connection
Compression
Type
Compression
Tube Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964-8
Zoro #
G8821425
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Thread Size
11/16-20
Thread Size A
11/16-20
Fitting Side A Tube Outer Diameter
1/2 in
Fitting Side C Tube Outer Diameter
1/2 in
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
1 5/8 in
Fitting Side 3 Tube Outer Diameter
1/2 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in
Thread Size 1
11/16"-20

Details

Item
Compression Tee Fitting
Sub-Category
Tees
Temp. Range
-65 Degrees to 250 Degrees F
Connection
Compression
Type
Compression
Pressure (PSI)
150
For Use With
Nylon Tube Airbrake
Material
Brass
Standards
SAE J246
Application
Air
Maximum Operating Temperature
200 Degrees F
Specific Fitting Shape
Tee
Minimum Operating Temperature
40 Degrees F
Compatible Tube Material
Nylon
Fitting Side C Connection Type
Compression
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
150 psi
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Fitting Material
Brass
Fitting Shape
Tee
Connector Type
Coupling
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Material Grade
C36000
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Fitting Side C Tube Outer Diameter 1/2 in, Thread Size A 11/16-20, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.