Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Union Tee, Compression, Brass, 1/4In Tube

  • Mfr # 964-4

  • Zoro # G1964317


product price: $16.19
/ea

Key Features

Pressure (PSI)
150
Thread Size
7/16-24
Sub-Category
Tees
Temp. Range
-65 Degrees to 250 Degrees F
Standards
SAE J246
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964-4
Zoro #
G1964317
UPC #
-
Country of Origin
China

Dimensions

Thread Size
7/16-24
Tube Size
1/4 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
2 1/4 in
Fitting Side C Tube Outer Diameter
1/4 in
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-24
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 3 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 1
7/16"-24

Details

Item
Compression Tee Fitting
Pressure (PSI)
150
Sub-Category
Tees
Temp. Range
-65 Degrees to 250 Degrees F
Standards
SAE J246
Connection
Compression
Material
Brass
Type
Compression
For Use With
Nylon Tube Airbrake
Application
Air
Maximum Operating Temperature
200 Degrees F
Compatible Tube Material
Nylon
Fitting Material
Brass
Minimum Operating Temperature
40 Degrees F
Maximum Operating Pressure
150 psi
Fitting Side C Connection Type
Compression
Specific Fitting Shape
Tee
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Fitting Shape
Tee
Connector Type
Coupling
Material Grade
C36000
Fitting Side 2 Connection Type
Compression
Fitting Side 3 Connection Type
Compression
Operating Temperature - Maximum
200 Degrees F
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
150 psi
Operating Temperature - Minimum
40 Degrees F
For Media Type
Air

Description

Compression Tee Fitting, Application Air, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Fitting Side C Tube Outer Diameter 1/4 in, Thread Size A 7/16-24, System of Measurement Imperial, Compatible Fitting Brands Not Applicable, Material Grade C36000, Maximum Operating Pressure 150 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.