Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

STEAK KNIVES S/4

  • Mfr # SK-16/4

  • Zoro # G814762078


product price: $15.29
/ea
Sold in multiples of 2 for $30.58

Key Features

Material
Stainless Steel/Wood
Overall Length
11 in
Includes
4 steak knives
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-16/4
Zoro #
G814762078
UPC #
860000267403
Country of Origin
Brazil

Dimensions

Overall Length
11 in
Overall Width
1 in

Details

Material
Stainless Steel/Wood
Includes
4 steak knives

Description

Tramontina's set of 4 Serrated Sirloin Steak Knives for slicing and cutting steaks, poultry, chops and other meat with ease Made in Brazil from high-carbon stainless steel; double-riveted plywood handle for long-lasting durability High-carbon blade with hollow-ground edge allows superior performance; maintains a sharper edge longer Ergonomic PolywoodT handle for added comfort during use; slices and cuts with ease Blade never becomes dull from use or needs to be resharpened; dishwasher safe for easy cleanup

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.