Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4Hp Motor 48 Frame 230V

  • Mfr # MOT18623

  • Zoro # G605956501


product price: $641.99
/ea
Free Shipping & Returns

Key Features

Voltage
200-230V
Depth (In.)
4.31 in
Phase
1
Length
4.312 in
HP
1/4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT18623
Zoro #
G605956501
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
4.31 in
Length
4.312 in
Shaft Length
3 in
Shaft Diameter
1/2 in
Frame Size
48

Details

Voltage
200-230V
Phase
1
HP
1/4
Suggested Capacitor
5 MFD/370V AC
Insulation Class
F
Enclosure
TEAO
Number of Speeds
1
Rotation
Counter Clockwise
Speed
1200 RPM

Description

Trane MOT18623. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.