Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21.5x21x5 Media Filter Pleated Air Filter

  • Mfr # FLR6072

  • Zoro # G410443777


product price: $99.15
/ea
Sold in multiples of 2 for $198.30
Free Shipping & Returns

Key Features

Nominal Filter Size
21-1/2x21x5
Nominal Height
21 in
Nominal Width
21-1/2 in
Nominal Depth
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLR6072
Zoro #
G410443777
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Filter Size
21-1/2x21x5
Nominal Height
21 in
Nominal Width
21-1/2 in
Nominal Depth
5 in

Details

Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.