Zoro Homepage
This item is Discontinued.
Trane Actuator, 2 Way, Normally Open, 24V ACT0372

Actuator, 2 Way, Normally Open, 24V (Discontinued)

  • Mfr # ACT0372
  • Zoro # G0114156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT0372
Zoro #
G0114156
UPC #
-
Country of Origin
Canada

Details

Item
Actuator, 2 Way, Normally Open, 24V
Fits Brand
Trane

Description

Actuator, 2 Way, Normally Open, 24V, Fits Brand Trane

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.