Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actuator, 24V, 600rpm, Ball Bearing, 48 Ptch

  • Mfr # MOT8841

  • Zoro # G2491819


product price: $283.25
/ea
Free Shipping & Returns

Key Features

Input Voltage
24V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT8841
Zoro #
G2491819
UPC #
-
Country of Origin
Mexico

Details

Item
Actuator, 24V, 600 rpm, Ball Bearing, 48 Pitch
Input Voltage
24V

Description

Actuator, Input Voltage 24V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.