Zoro Homepage
This item is Discontinued.
Trane Actuator, Normally Open, 2 Position, Vu S ACT00518

Actuator, Normally Open, 2 Position, Vu S (Discontinued)

  • Mfr # ACT00518
  • Zoro # G005956774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACT00518
Zoro #
G005956774
UPC #
-
Country of Origin
United States

Details

Voltage
24 VAC
Type
2-POSITION, NORMALLY OPEN, SPRING RETURN
Response Time
6 sec
Stroke
45 Degrees
Temperature Rating
1 to 52°C

Description

Trane ACT00518. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.