Zoro Homepage

Actuator, Plastic Housing, 3.6875" W

  • Mfr # VC6930ZZ32

  • Zoro # G216384939


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Includes
Cable
Power Consumption
3 W
Cycle Time
120 sec
Voltage
24V AC
Compatible Brand
Honeywell
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VC6930ZZ32
Zoro #
G216384939
UPC #
-
Country of Origin
United States

Dimensions

Electrical Lead Length
8 in
Overall Depth
2 11/16 in
Overall Width
3 11/16 in
Stroke Length
3/8 in

Details

Includes
Cable
Power Consumption
3 W
Cycle Time
120 sec
Item
Actuator
Voltage
24V AC
Compatible Brand
Honeywell
Product Type
Electric Valve Actuator
Compatible Series
VC
Return Action
Non-Spring Return
Electrical Connection Type
Cable
NEMA Rating
Not Rated
Control Signal
Floating Point
Housing Material
Plastic
Compatible Valve Action
Normally Closed, Normally Open
Number of Auxiliary Switches
0
Compatible Manufacturer Model Number
VCZNB6100

Description

Actuator, Compatible Brand Honeywell, Compatible Grainger Part Number 279A74, Compatible Manufacturer Model Number VCZNB6100, Compatible Series VC, Compatible Valve Action Normally Closed, Normally Open, Control Signal Floating Point, Cycle Time 120 sec, Electrical Connection Type Cable, Electrical Lead Length 8 in, Housing Material Plastic, Includes Cable, NEMA Rating Not Rated, Number of Auxiliary Switches 0, Overall Depth 2 11/16 in, Overall Width 3 11/16 in, Power Consumption 3 W

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.