Zoro Homepage

Bearing 3/4 Bore

  • Mfr # BRG01578

  • Zoro # G9623171


product price: $71.59
/ea

Key Features

Fits Brand
Trane
Includes Bearing Support
Yes
Bearing Type
Permanently Lubricated Ball
Bore Diameter
3/4 in
For Nominal Shaft Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRG01578
Zoro #
G9623171
UPC #
-
Country of Origin
United States

Dimensions

Bore Diameter
3/4 in
For Nominal Shaft Diameter
3/4 in

Details

Fits Brand
Trane
Item
Bearing 3/4 Bore
Includes Bearing Support
Yes
Bearing Type
Permanently Lubricated Ball
Bearing Material
Rubber

Description

Bearing, Product Type Bearing, Bore Diameter 3/4 in, Bearing Material Rubber, Compatible with Brand Trane

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.