Zoro Homepage

Bore Bearing 1.25in, Oil Nipple

  • Mfr # BRG1208

  • Zoro # G2492336


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Bearing Type
Bore
Bore Diameter
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRG1208
Zoro #
G2492336
UPC #
-
Country of Origin
Mexico

Dimensions

Bore Diameter
1 1/4 in

Details

Item
Bore Bearing 1.25", Oil Nipple
Bearing Type
Bore

Description

Bearing, Product Type Bearing, Bore Diameter 1 1/4 in, Bearing Type Bore

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.