Zoro Homepage

Compressor, 460V, 3-Phase

  • Mfr # COM8291

  • Zoro # G2165320


product price: $5,169.99
/ea
Item requires special delivery charges. A $210.00 per item surcharge will be applied.

Key Features

Fits Brand
Trane
Voltage
460V AC
Phase
Three
Product Type
Compressor
Discharge Line Connection Type
Sweat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COM8291
Zoro #
G2165320
UPC #
-
Country of Origin
United States

Details

Fits Brand
Trane
Item
Compressor, 460V, 3-Phase
Voltage
460V AC
Phase
Three
Product Type
Compressor
Discharge Line Connection Type
Sweat
Suction Line Connection Type
Sweat
Application Temperature
Air Conditioning
Suction Line Connection Gender
Female
Compressor Protection
Hermetic
Compressor Type
Scroll
Discharge Line Connection Gender
Female
Cooling Capacity
111,600 BtuH
A2L Compatibility
Not A2L Compatible

Description

Compressor, Voltage 460V AC, Three Phase

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.