Zoro Homepage

Condenser Fan Motor, 1 hp

  • Mfr # MOT1827

  • Zoro # G0113998


product price: $1,460.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V AC
Fits Brand
Trane
Motor Mounting Position
Vertical
Motor Shaft Rotation
CCW
Voltage Compatibility
460V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT1827
Zoro #
G0113998
UPC #
-
Country of Origin
China

Dimensions

Shaft Dia.
5/8 in

Details

Item
Motor
Voltage
460V AC
Fits Brand
Trane
Motor Mounting Position
Vertical
Motor Shaft Rotation
CCW
Voltage Compatibility
460V AC
Motor Design
3-Phase
Nameplate RPM
1140
Motor Enclosure Design
Open Drip Proof
Motor Service Factor
1
Full Load Amps
1.8 A
Ins. Class
B; F1
Phase
Three
Nominal Efficiency
75 %
Motor Bearings
Ball
Compatible Brand
Trane
Max. Ambient Temp.
158 Degrees F
RPM Range
1,101-1,200
HP
1 hp

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 1,140 RPM, Voltage 460V AC, Full Load Amps 1.8 A, 56 Frame, Motor Service Factor 1, Ins. Class F, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.