Zoro Homepage

Condenser Fan Motor, 1 hp

  • Mfr # MOT9902

  • Zoro # G2491776


product price: $1,526.99
/ea
Free Shipping & Returns

Key Features

Voltage
200-230V AC
Motor Service Factor
1
Phase
Three
HP
1 hp
Motor Enclosure Design
Open Drip Proof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT9902
Zoro #
G2491776
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
14 7/8 in
Shaft Length
3 3/8 in
Shaft Dia.
5/8 in

Details

Item
Motor, 1 HP, 200-230V, 3 Phase, 850 rpm
Voltage
200-230V AC
Motor Service Factor
1
Phase
Three
HP
1 hp
Motor Enclosure Design
Open Drip Proof
RPM Range
0-1,000
Full Load Amps
4.8 A
Motor Shaft Rotation
CW
Voltage Compatibility
200V AC, 230V AC
Motor Bearings
Ball
Motor Design
3-Phase
Motor Mounting Type
Screw
Ins. Class
B
Nameplate RPM
850
Usable @ 200V
Usable at 200V
Motor Mounting Position
Vertical
Max. Ambient Temp.
104 Degrees F

Description

Condenser Fan Motor, Three Phase, Motor Design Three-Phase, 1 hp HP, Nameplate RPM 850 RPM, Voltage 200-230V AC, Full Load Amps 4.8 A, 56Y Frame, Usable @ 200V Usable at 200V, Motor Service Factor 1, Ins. Class B, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Drip Proof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.