Fan; 4 Blade, Alum, 26 In Dia, 32 Degree Pitch, Cw

  • Mfr # FAN02778

  • Zoro # G709535695


product price:  $372.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
26-1/2 in
Width
26-1/2 in
Height
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FAN02778
Zoro #
G709535695
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
26-1/2 in
Width
26-1/2 in
Height
6-1/2 in

Description

Trane FAN02778. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.