Zoro Homepage

Fan and Blower Motor, 0.215 hp

  • Mfr # KIT19853

  • Zoro # G908665155


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Fits Brand
Trane
Includes
Control Board Mounting Bracket, ECM Engine Module, Universal Adapter Board, Wire Harness
Features
High Degree of Flexibility and Configurability
Mounting
Bracket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KIT19853
Zoro #
G908665155
UPC #
-
Country of Origin
United States

Details

Item
Motor
Voltage
115/230V AC
Fits Brand
Trane
Includes
Control Board Mounting Bracket, ECM Engine Module, Universal Adapter Board, Wire Harness
Features
High Degree of Flexibility and Configurability
Mounting
Bracket
For Use With Mfr. Model Number
KIT19853
For Use With
BLDC Motor
Voltage Compatibility
115V AC, 230V AC
Compatible Brand
Trane
Compatible Manufacturer Model Number
KIT19853
Motor Mounting Type
Bracket

Description

Fan and Blower Motor, Single Phase, Motor Design ECM, Nameplate RPM 600-1550 RPM, Voltage 115/230V AC, Full Load Amps 1.8 A, Not Applicable Frame, Motor Mounting Type T-Flex

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.