Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fan and Blower Motor, 1/20 hp

  • Mfr # MOT18974

  • Zoro # G601707367


product price: $716.99
/ea
Free Shipping & Returns

Key Features

Frame
42
HP
1/20 hp
Motor Design
1-Phase
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT18974
Zoro #
G601707367
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Dia.
1/2 in
Shaft Length
8 11/16 in
Overall Length
3 5/16 in
Width
10 1/2 in
Height
17 3/4 in
Length
10 in

Details

Frame
42
HP
1/20 hp
Item
Motor
Motor Design
1-Phase
Motor Enclosure Design
Open Air-Over
Motor Mounting Type
Resilient Base
Motor Shaft Rotation
CW/CCW
Nameplate RPM
1200
No. of Speeds
3
Phase
Single
RPM Range
1,101-1,200
Voltage
115V AC
Ins. Class
F
Full Load Amps
0.6 A
Standards
US Approved
Fits Brand
Trane
Type
Blower Motor
Voltage Compatibility
115V AC
Includes
Capacitor
Fan Accessory Color
Black
For Use With
Blower Direct Drive
Features
1 Phase, 1/20 hp, 1050 RPM, 3 Speed, 42Y Frame, CCW Lead End
Max. Amps
0.6 A
Mounting
Base
For Use With Mfr. Model Number
013G-8042
Compatible Brand
Trane
Compatible Manufacturer Model Number
013G-8042

Description

Fan and Blower Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/20 hp HP, Nameplate RPM 1,200 RPM, No. of Speeds 3, Voltage 115V AC, Full Load Amps 0.6 A, 42 Frame, Ins. Class F, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.