Zoro Homepage

Fuse, T Class, Fast-Acting, 600 V AC, Non-Indicating

  • Mfr # FUS02299

  • Zoro # G613765782


product price: $35.99
/ea

Key Features

Class
T
Speed
Fast-Acting
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FUS02299
Zoro #
G613765782
UPC #
-
Country of Origin
Mexico

Details

Class
T
Speed
Fast-Acting
AC Voltage Rating
600 V AC
DC Voltage Rating
300 V DC
Visual Indication
Non-Indicating
Body Material
Melamine
Item
Fuse
Standards
CE, CSA, RoHS, UL, UR
Interrupt Rating - DC
20 kA
Current
10 A

Description

Fuse, 600 V AC, 300 V DC, Class T, Non-Indicating, Fast-Acting, Body Material Melamine, Standards CE, CSA, RoHS, UL, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.