Shop TRANE
See all product information
Create Account
Gas Valve, 24V, 3.2" Wc, Natural Gas, 1/2", NG, 24VAC, 3.2" WC
- Mfr # VAL9031
- Zoro # G8916588
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Coil Volts
24V AC
Gas Type
NG
Pressure Setting Range
3.2" WC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VAL9031
- Zoro #
- G8916588
- UPC #
- 00737287076625
- Country of Origin
- Mexico
- Coil Volts
- 24V AC
- Gas Type
- NG
- Item
- Gas Valve,24V,3.2" Wc,Natural Gas,1/2"
- Pressure Setting Range
- 3.2" WC
Description
Gas Valve,24V,3.2 In. Wc,Natural Gas,1/2 In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.