Zoro Homepage

Heater Element, 750W, 120V

  • Mfr # ELM8119

  • Zoro # G0041697


product price: $835.99
/ea
Free Shipping & Returns

Key Features

For Use With Mfr. Model Number
CDHF15002A, CDHF15002B, CDHF15002C, CDHF15002D, CDHF15002E, CDHF15002F
Fits Brand
TRANE
For Use With
CDHF15002A, CDHF15002B, CDHF15002C, CDHF15002D, CDHF15002E, CDHF15002F
Voltage
120V AC
Includes
Element
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELM8119
Zoro #
G0041697
UPC #
-
Country of Origin
United States

Details

For Use With Mfr. Model Number
CDHF15002A, CDHF15002B, CDHF15002C, CDHF15002D, CDHF15002E, CDHF15002F
Fits Brand
TRANE
Item
Heater Element, 750W, 120V
For Use With
CDHF15002A, CDHF15002B, CDHF15002C, CDHF15002D, CDHF15002E, CDHF15002F
Voltage
120V AC
Includes
Element
Wattage Output
750 W

Description

Heater Element, Wattage Output 750 W, 120V AC, For Use With CDHF15002A, CDHF15002B, CDHF15002C, CDHF15002D, CDHF15002E, CDHF15002F, Includes Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.