Zoro Homepage

Motor, 0.40 Hp, 208-230/200V, 48 Frame, 1

  • Mfr # MOT18708

  • Zoro # G709532755


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
5.06 in
Voltage
208-230/200V
Length
5.062 in
Phase
1
HP
2/5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT18708
Zoro #
G709532755
UPC #
-
Country of Origin
Mexico

Dimensions

Depth (In.)
5.06 in
Length
5.062 in
Shaft Diameter
1/2 in
Frame Size
48
Shaft Length
4 in

Details

Voltage
208-230/200V
Phase
1
HP
2/5
Suggested Capacitor
7.5 MFD/370V AC
Insulation Class
F
Rotation
Counter Clockwise
Speed
1200 RPM
Number of Speeds
1
Enclosure
TEAO

Description

Trane MOT18708. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.