Motor, 1 Hp 200-460/60/3, 3/4 Hp 400/50/3, 56, 850, No MOT06367

  • Mfr # MOT06367

  • Zoro # G808538207


product price:  $2,249.99
/ea
Free Shipping & Returns

Key Features

Features
Thermal Protector
Voltage
460V
Type
AC
Standards
CSA, UL
Temp. Range
104°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT06367
Zoro #
G808538207
UPC #
-
Country of Origin
United States

Dimensions

Shaft Length
5 in
NEMA Dimensions
6-5/8 in x 9-1/8 in
Shaft Diameter
1/4 in
Frame Size
56

Details

Features
Thermal Protector
Voltage
460V
Type
AC
Standards
CSA, UL
Temp. Range
104°F
Phase
3
HP
1
Load Current
4.9 A
Service Factor
1
Mount
Belly Band/Resilient Ring
Insulation Class
H
Frequency
60 Hz
Protector Type
Automatic
Bearing Type
Ball
Number of Speeds
1
Enclosure
ODP
Speed
850 RPM
Efficiency
80%
Rotation
Counter Clockwise

Description

Trane MOT06367. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.