Zoro Homepage

Motor, 1 Hp, 460/60/3, 56 Frame, Belly B

  • Mfr # MOT11207

  • Zoro # G305956634


product price: $1,571.99
/ea
Free Shipping & Returns

Key Features

Features
Thermal Protector
Depth (In.)
14 in
Phase
3
Standards
CSA, UL
HP
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT11207
Zoro #
G305956634
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
14 in
Shaft Diameter
5/8 in
Shaft Length
2.8 in
NEMA Dimensions
6-5/8 in x 9-1/8 in
Frame Size
56

Details

Features
Thermal Protector
Phase
3
Standards
CSA, UL
HP
1
Type
Condenser Fan
Voltage
460V
Protector Type
Automatic
Speed
1140 RPM
Rotation
Counter Clockwise
Number of Speeds
1
Bearing Type
Ball
Mount
Belly Band
Frequency
60 Hz
Service Factor
1
Enclosure
ODP
Insulation Class
B
Load Current
1.8 A

Description

Trane MOT11207. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.