Zoro Homepage

Motor 1/3 Hp 230 V

  • Mfr # MOT02364

  • Zoro # G705955589


product price: $737.99
/ea
Free Shipping & Returns

Key Features

Features
Thermal Protector
Standards
CSA, UL
HP
0.33
Phase
1
Voltage
230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT02364
Zoro #
G705955589
UPC #
-
Country of Origin
Mexico

Dimensions

Shaft Diameter
1/2 in
Frame Size
48
NEMA Dimensions
5-11/16 in x 8-1/8 in
Shaft Length
6 in

Details

Features
Thermal Protector
Standards
CSA, UL
HP
0.33
Phase
1
Voltage
230V
Type
Condenser Fan
Insulation Class
B
Bearing Type
Sleeve
Terminal Type
LEAD
Rotation
Counter Clockwise
Speed
1100 RPM
Mount
Horizontal/Vertical Shaft-Up
Frequency
60 Hz
Service Factor
1
Number of Speeds
1
Load Current
1.9 A
Protector Type
Automatic Overload
Enclosure
ODP

Description

Trane MOT02364. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.