Zoro Homepage

Motor, 1/8 Hp, 200-230V, 48 Frame, 1075R

  • Mfr # MOT18681

  • Zoro # G205956505


product price: $447.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
4.06 in
Length
4.062 in
HP
1/30
Phase
1
Voltage
200-230V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT18681
Zoro #
G205956505
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
4.06 in
Length
4.062 in
Frame Size
48
Shaft Length
2.16 in
Shaft Diameter
1/2 in

Details

HP
1/30
Phase
1
Voltage
200-230V
Speed
1200 RPM
Enclosure
TEAO
Rotation
Counter Clockwise
Number of Speeds
1
Insulation Class
F
Suggested Capacitor
5 MFD/370V AC

Description

Trane MOT18681. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.