Motor, Ecm, 1/4Hp, 50/60 Hz, 115-230/60/, No MOT16735

  • Mfr # MOT16735

  • Zoro # G308538271


product price:  $977.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Depth (In.)
25 in
Voltage
230V
Phase
1
Type
AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT16735
Zoro #
G308538271
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
25 in

Details

HP
1/4
Voltage
230V
Phase
1
Type
AC
Frequency
60 Hz
Speed
1550 RPM
Rotation
Clockwise

Description

Trane MOT16735. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.