Zoro Homepage

Motor; Ecm Vs Motor Module Set; 1/2 Hp; 115/230 Vo

  • Mfr # MOT09230

  • Zoro # G509532733


product price: $988.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Phase
1
Type
Furnace Blower
Height
8.4 in
Width
8.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT09230
Zoro #
G509532733
UPC #
-
Country of Origin
United States

Dimensions

Height
8.4 in
Width
8.2 in
Depth (In.)
16.6 in
Frame Size
48
NEMA Dimensions
5-11/16 in x 8-1/8 in

Details

HP
1/2
Phase
1
Type
Furnace Blower
Voltage
230V
Rotation
Counter Clockwise
Load Current
4.3 A
Frequency
60 Hz

Description

Trane MOT09230. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.