Zoro Homepage

Motor; Ecm Vs Motor Module Set; 1/2 Hp; 115/230 Vo

  • Mfr # MOT09262

  • Zoro # G409532741


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
17 in
Voltage
230V
Width
8 in
HP
1/2
Type
Furnace Blower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOT09262
Zoro #
G409532741
UPC #
-
Country of Origin
United States

Dimensions

Depth (In.)
17 in
Width
8 in
NEMA Dimensions
5-11/16 in x 8-1/8 in
Frame Size
48

Details

Voltage
230V
HP
1/2
Type
Furnace Blower
Phase
1
Bearing Type
Ball
Load Current
4.3 A
Frequency
60 Hz
Rotation
Counter Clockwise

Description

Trane MOT09262. This is a geniune OEM replacement part from Trane.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.