Shop TRANE
See all product information
Create Account
MOTOR MODULES & CONTROLS
- Mfr # MOT12872
- Zoro # G425075963
product price:Â
$
1,139.99
/ea
Free Shipping & Returns
Key Features
Motor Enclosure Type
Totally Enclosed Air-Over
Frame Size
48
Compatible Manufacturer Part Number
AUH2B060A9V3VAA, AUH2B060A9V3VAB, AUH2B060A9V3VAC, AUH2B060A9V3VBA, TUH2B060A9V3VAA, TUH2B060A9V3VAB, TUH2B060A9V3VAC, TUH2B060A9V3VBA
Motor Shaft Rotation
CW/CCW
Usable @ 208V
Usable at 208V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT12872
- Zoro #
- G425075963
- UPC #
- -
- Country of Origin
- Mexico
- Item
- MOTOR MODULES & CONTROLS
- Motor Enclosure Type
- Totally Enclosed Air-Over
- Compatible Manufacturer Part Number
- AUH2B060A9V3VAA, AUH2B060A9V3VAB, AUH2B060A9V3VAC, AUH2B060A9V3VBA, TUH2B060A9V3VAA, TUH2B060A9V3VAB, TUH2B060A9V3VAC, TUH2B060A9V3VBA
- Motor Shaft Rotation
- CW/CCW
- Usable @ 208V
- Usable at 208V
- Phase
- Single
- Product Type
- Fan and Blower Motor
- Mounting Position
- All Angle
Dimensions
- Frame Size
- 48
- Shaft Length
- 4 in
- Shaft Diameter
- 1/2 in
Description
MOTOR MODULES & CONTROLS, Single Phase, Usable @ 208V Usable at 208V, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.