Shop TRANE
See all product information
Create Account
MOTOR MODULES & CONTROLS
- Mfr # MOT9229
- Zoro # G325075667
product price:Â
$
1,139.99
/ea
Free Shipping & Returns
Key Features
Mounting Position
All Angle
Frame Size
48
Motor Enclosure Type
Open Drip Proof
Motor Shaft Rotation
CW/CCW
Phase
Single
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT9229
- Zoro #
- G325075667
- UPC #
- -
- Country of Origin
- United States
- Item
- MOTOR MODULES & CONTROLS
- Mounting Position
- All Angle
- Motor Enclosure Type
- Open Drip Proof
- Motor Shaft Rotation
- CW/CCW
- Phase
- Single
- Application
- Fan/Blower
- Compatible Manufacturer Part Number
- 2TEE3D31A1000AA,2TEE3F31A1000AA,4TEE3D31A1000AA,4TEE3F31A1000AA,4TEE3F31A1000AB,4TEE3F31A1000AC,4TEE3F31B1000AA,4TEE3F31B1000BA,4YCZ5024E1060AA,4YCZ5024F1060AA,4YCZ5036E1070AA,4YCZ5036E1070BA,4YCZ5036E1090AA,4YCZ5036E1090BA,4YCZ5036F1070AA,4YCZ5036F1070BA,4YCZ5036F1090AA,4YCZ5036F1090BA,A4AH5V30A1B30AA,A4AH5V36A1C30AA,A4AH5V42A1C30AA,A4AH6V30A1B30BA,A4AH6V36A1C30BA,A4AH6V42A1C30BA,TEM6A0B30H21SCA,TEM6A0C36H31SCA,TEM6A0C42H41SCA,TWE031E13FB0,TWE031E13FB1,TWE031E13FB2
Dimensions
- Frame Size
- 48
- Shaft Diameter
- 1/2 in
- Shaft Length
- 4 in
Description
MOTOR MODULES & CONTROLS, Single Phase, Motor Shaft Rotation CW/CCW
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.