Shop TRANE
See all product information
Create Account
MOTORS - BLOWER
- Mfr # MOT17518
- Zoro # G625074407
product price:Â
$
1,275.99
/ea
Free Shipping & Returns
Key Features
Shaft Length
3 7/16 in
Product Type
Fan and Blower Motor
Phase
Three
Shaft Diameter
1 in
Application
Fan/Blower
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MOT17518
- Zoro #
- G625074407
- UPC #
- -
- Country of Origin
- China
- Product Type
- Fan and Blower Motor
- Phase
- Three
- Application
- Fan/Blower
- Usable @ 200V
- Usable at 200V
- Drive Type
- Direct Drive
- Motor Enclosure Type
- Open Air Over
- Item
- MOTORS - BLOWER
- Number of Speeds
- 1
- Mounting Position
- Horizontal
Dimensions
- Shaft Length
- 3 7/16 in
- Shaft Diameter
- 1 in
- Frame Size
- 56
Description
MOTORS - BLOWER, Three Phase, Usable @ 200V Usable at 200V
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.